missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific Auto Defrost Low Temperature (-20°C ) Undercounter Freezer

The NorLake™ Auto Defrost Undercounter Freezer features an advanced engineered design for optimal storage temperature environments.

Manufacturer:  Nor-Lake™ Scientific NSPF041WMW0

Catalog No. 22-651-143



Description

Description

  • Digital LED display microprocessor temperature controller
  • Audible and visual High/Low temperature alarm
  • Adjustable control range from -15°C to -35°C; factory preset at -20°C
  • Remote alarm contacts and continuous temperature display
  • Product sensor with glycerin bottle, Sensor access port 1 in. diameter
  • Exterior cabinet: front, sides and top painted white, back and bottom galvanized steel
  • Interior cabinet liner and door are smooth aluminum
  • Cabinet and solid door are foamed-in-place with EPA-compliant high-density polyurethane foam insulation
  • Heavy-duty solid door with self-closing hinge
  • Pull door handle and magnetic door gasket
  • Centered key door lock (2 keys), solid base with leveler legs
  • One coated wire shelf, air cooled condensing unit
  • Base mounted forced air front-breathing refrigeration system
  • Air intake and exhaust through base of unit for build-in on three sides
  • Condenser filter screen for easy maintenance, field reversible door
Specifications

Specifications

UL, C-UL
119L
63cm
General Purpose Freezer
18 month parts and labor, 5 year compressor (US and Canada), 18 months parts (International)
1/3HP
41cm
25 in.
63cm
1
59kg
52cm
61cm
4.2 cu. ft.
25 in.
NEMA 5-15P
115V, 1PH, 60Hz, NEMA Receptacle: 5-15R
5.2A
16 in.
31.62 in.
80cm
R-404a
130 lb.
20.37 in.
23.87 in.
Documents