missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific Nor-Lake™ Scientific Undercounter and Freestanding Freezer

Nor-Lake™ undercounter freezers are designed to meet the demanding requirements for scientific and laboratory research. Advanced engineered design incorporates the latest in cabinet, refrigeration, temperature control and monitoring features.

Manufacturer:  Nor-Lake™ Scientific LF041WWW0M

Catalog No. 22-650-601



Description

Description

Freezer can be built in on three sides. Air intake and exhaust are through the base, top, and rear of the unit. Compatible with laboratory casework dimensions.

  • Adjustable temperature control from -10° to -20°C (factory-preset at -20°C)
  • Thermostatic control with indicating control
  • Manual defrost
  • Base-mounted refrigeration system
  • Air-cooled condensing unit
  • Drain pan evaporation
  • Reversible, flat panel door with key lock (two keys), pull door handle and magnetic door gasketing
  • Recessed kickplate
  • Cabinet and door are foamed in-place with CFC-free high-density polyurethane foam insulation
  • Interior liner and door panel are durable white vacuum-formed poly with seamless round corners for easy cleaning
  • Two fixed-position gray epoxy-coated wire shelves
  • Three removable clear plastic drawer bins
  • Two front leveling legs
  • White painted front, door, top and sides

Order Info

Capacity: 3.5 cu. ft. (99L). Exterior H x W x D: 33.5 × 23.625 × 24.875 in. (85 × 60 × 59.6cm). Shipping weight: 104 lb. (47kg). 115V 60Hz, 1PH, NEMA 5-15P cord and plug. Optional features include digital thermometer monitor with alarm (field install), stacking kit and export crating. Contact your Fisher Scientific representative for additional information.

Warranty

12 Months parts

Specifications

Specifications

UL, cUL
3.5 cu. ft.
34.87 x 23.62 x 33.5 in. (59.6 x 60 x 85cm)
NEMA 5-15
Undercounter
115V 60Hz
104 lb.
Adjustable
16.5 in.
33.5 in.
85cm
60Hz
34.87 in.
R134a
17.5 in.
Manual
60cm
White
99.10L
16.5 x 17.5 x 24 in. (41 x 44 x 60cm)
−10° to −20°C
115V
Power cord and plug
47.17kg
14.9A
41cm
24 in.
60cm
CFC-free foamed-in HDPF
59.6cm
3
44cm
23.62 in.
Documents