missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific Nor-Lake™ Scientific Sliding Glass Door Refrigerators

Nor-Lake™ refrigerators are designed to meet the demanding requirements for scientific and laboratory research. Advanced engineered design incorporates the latest in cabinet, refrigeration, temperature control and monitoring features.

Manufacturer:  Nor-Lake™ Scientific NSPR502WWG/0

Catalog No. 22-650-604

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Operating temperature 4°C
  • Digital microprocessor temperature controller
  • LED temperature display
  • High/low audible/visual alarms with remote alarm contacts
  • CFC-free refrigerant
  • Foamed-in-place CFC-free high-density polyurethane foam insulation
  • Automatic defrost
  • Extra-large sliding glass (tempered Thermopane™) doors self-close, hold open
  • Door key locks
  • Six epoxy-coated wire shelves, adjustable on 1 in. (2.5cm) increments
  • Interior fluorescent lighting
  • Top-mounted refrigeration system
  • Air-cooled condensing unit
  • Automatic condensate evaporation
  • Four casters (two locking)
  • White baked enamel finish

Optional features such as duplex outlet, access port 2 in. (5.1cm) sleeve with cover, temperature chart recorder, stainless-steel exterior/interior and more are available. Contact your Fisher Scientific representative for details.

Order Info

Exterior H x W x D: 80.375 × 55 × 34 in. (204 × 140 × 86cm)

Compliance

UL/CUL listed; CE marked

Warranty

18 months parts and labor (US and Canada); 18 months parts (International)

† Cord and plug not included.

Specifications

Specifications

10.7A
Yes
71cm
59 in.
149cm
CFC-free foamed-in HDPF
1 in. dia. Sensor access
8.0
51 in.
129cm
UL, cUL
1345L
28 x 51 x 59 in. (71 x 129 x 149cm)
2° to 10°C
115V
115V 60Hz
Stainless Steel
28 in.
79.6 in.
202cm
60Hz
Alarms Only
R134a
55 in.
139cm
Automatic
47.5 cu. ft.
Painted
NEMA 5-15
Laboratory and pharmacy refrigerator
2
Documents
Accessories