missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific Select™ Glass Door Laboratory and Pharmacy Refrigerator, 52 cu. ft.

Advanced engineered design incorporates latest in cabinet, refrigeration, temperature control and monitoring features to meet the demanding requirements for scientific and laboratory research

Manufacturer:  Nor-Lake™ Scientific NSSR522WWG/0

 View more versions of this product

Catalog No. 22-650-732

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Nor-Lake Scientific Select Laboratory and Pharmacy Freezers provide energy-efficient, convenient, safe and reliable performance for optimal storage temperature environments necessary for a wide range of life science, pharmacy, biological, medical, clinical, and industrial applications.

Temperature Control and Monitoring Features

  • Digital 4 × 20 character LCD display microprocessor temperature controller
  • Adjustable temperature from 2° to 10°C (factory preset at 4°C)
  • Audible and visual high/low temperature alarm
  • Remote alarm contacts
  • Continuous product temperature display
  • Three-sensor system: two product, one air
  • Door-ajar alarm, audible and visual
  • Password protection setpoints and factory settings
  • 100-Event alarm logging
  • Integrated high/low product temperature alarm test
  • Digital calibration air and product
  • Real-time clock with date and time display
  • Door opening counter with 24 hr. automatic reset
  • Adjustable alarm beep or constant on (keypad selectable)
  • Condenser/compressor, fan motor, defrost run time monitors
  • Sensor failure alarm

Cabinet and Refrigeration Features

  • Exterior cabinet front, sides and back painted white
  • Exterior cabinet top and bottom galvanized steel
  • Interior cabinet liner and interior door panel painted white
  • Cabinet foamed-in-place with CFC-free high-density polyurethane foam insulation
  • Glass door(s) full size, double pane
  • Heavy-duty door pivot hinges
  • Pull door handle(s)
  • Magnetic door gaskets
  • Centered key door lock(s) (two keys)
  • Four casters on one- and two-door models (two locking); six casters (three locking) on three-door models
  • Three coated wire shelves per door section
  • Interior light, switch activated
  • Air-cooled condensing unit
  • Top-mounted forced air refrigeration system
  • Automatic defrost and condensate evaporation

  • Six shelves
  • Four casters
  • Interior D x W x H†: 30 × 51 × 59 in. (76 × 129 × 149cm)
  • Exterior L x W x H†: 5 × 55 × 79.625 in. (88 × 139 × 202cm)
  • Shipping weight: 590 lb (268kg)

Certifications

UL listed

Warranty

24 month parts and labor, 5 year compressor (US and Canada) 18 months parts (International)

† Published interior volume is nominal; usable capacities may be offset by shelves, drawers, blower coils or cabinet protrusions. For specific cabinet dimensions and allowances, or for verification of clearance tolerances, contact your Fisher Scientific Customer Service Representative.

Specifications

Specifications

UL
15cm
1400L
35.5 x 55 x 79.6 in. (88 x 139 x 202cm)
NEMA 5-15
Laboratory and pharmacy refrigerator
2
590 lb.
Microprocessor
Stainless Steel
30 in.
79.6 in.
202cm
60Hz
35.5 in.
1 in. dia. Sensor access
6.0
129.5cm
Alarms Only
139cm
6 in.
52 cu. ft.
Painted
30 x 51 x 59 in. (76 x 129.5 x 149cm)
2° to 10°C
115V
115V 60Hz
268kg
10.7A
Yes
76cm
59 in.
149cm
CFC-free foamed-in HDPF
88cm
R134a
51 in.
Automatic
55 in.
Documents
Accessories