missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific Nor-Lake™ Scientific Premier Glass-Door Refrigerator, 52 cu. ft.

Nor-Lake™ Premier Series refrigerators are designed to meet the demanding requirements for scientific and laboratory research. Advanced engineered design incorporates the latest in cabinet, refrigeration, temperature control and monitoring features.

Manufacturer:  Nor-Lake™ Scientific NSPR522WWG0

Catalog No. 36-100-5532

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Adjustable temperature from 2° to 10°C (factory preset at 4°C)
  • Continuous product temperature display
  • Product sensor with glycerin bottle
  • Microprocessor control with digital LED display
  • High/low audible and visual alarm, remote alarm contacts
  • Interior cabinet liner and exterior cabinet front, sides and back are painted white; exterior back and bottom are galvanized steel
  • Epoxy-coated shelves
  • Foamed-in-place with CFC-free high-density polyurethane foam insulation
  • Automatic defrost and condensate evaporation
  • Full-size, double-pane glass doors with condensate heater wires, heavy-duty door pivot hinges, pull-door handles, magnetic door gasketing, and centered key door locks
  • Switch-activated interior lighting
  • Four casters (two locking) on one- and two-door models; six casters (three locking) on three-door model
  • Air-cooled condensing unit
  • Automatic condensate evaporation
  • Top-mounted, forced air refrigeration system

Available options include stainless-steel and wire basket drawers, internal electrical outlet, chart recorders, access ports, legs, reverse door hinge, extra shelves, stainless-steel exterior/interior, and sensor access port. Contact your Fisher Scientific representative for more information.

Warranty

18-month parts and labor; 5-year compressor (US and Canada); 18-month parts (International)

Specifications

Specifications

UL, cUL
15cm
1472L
30 x 51 x 59 in. (76 x 129.5 x 149cm)
2° to 10°C
115V
115V 60Hz
10.7A
Yes
76cm
59 in.
149cm
CFC-free foamed-in HDPF
R134a
51 in.
Automatic
55 in.
6 in.
52 cu. ft.
Painted
NEMA 5-15
Laboratory and pharmacy refrigerator
2
Microprocessor
Stainless Steel
30 in.
79.6 in.
202cm
60Hz
1 in. dia. Sensor access
6.0
129.5cm
Alarms Only
139cm
Documents