missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific Germinator Chambers with Humidification

Five-tiered configuration

Manufacturer:  Nor-Lake™ Scientific NSLC331WSW0GMH

Catalog No. 22-650-797

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Includes: 8 vertical bulbs

Description

Description

Plenum delivers conditioned air evenly through out the chamber providing maximum uniformity and efficiency.

  • Temperature range: 10° to 44°C
  • Verticle lamps light intensity: 50μmole/M2/sec of uniform light
  • Usable Max Growth/Sample Height Equally Spaced: 7.5 in. per shelf
  • Air flow is provided by uniform distribution of air through a ceiling plenum

NSLC331WSW/0GMH: with humidification

  • Floor/Shelf working area: 2.90 ft2 per shelf 18.3ft2

Specifications

Specifications

33 cu. ft.
934.45L
120V
120V 60Hz
15.8A
31 in.
78cm
LED
67 in.
8 vertical bulbs
170cm
50
4.0
R-134a
39.2 to 111.2°F
27.75 in.
80cm
18 Months
60Hz
33 cu. ft., 934.45L
Audible and visual high/low air and product temperature
35.87 in.
Microprocessor
91cm
Galvanized Steel
224cm
HDPE Foam
88.37 in.
Stainless Steel
NEMA 5-20P
Up to 15.75
4 to 44°C
31.75 in.
70cm
Documents