missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific Nor-Lake™ Scientific General-Purpose Laboratory Refrigerator with Auto Defrost

Manufacturer:  Nor-Lake™ Scientific LR161WWW0

Catalog No. 22-650-528


 

Description

Description

Operating Features

  • Temperature: 4°C
  • Auto defrost, forced air
  • Refrigerant R134A

Cabinet Features

  • Capacity: 16.7 cu. ft. (472.9L)
  • Two adjustable wire shelves, two fixed wire shelves
  • Five full-width fixed door bins (one tall storage)
  • Bottom shelf
  • Interior light
  • One solid door
  • Two adjustable leg levelers
  • Automatic door closer
  • White interior, exterior, door and handle
  • Foamed-in-place CFC-free high-density polyurethane insulation

Order Info

Interior H x W x D: 52 × 27.5 × 21.5 in. (132 × 69.8 × 54.6cm). Exterior H x W x L: 64.5 × 32 × 28.5 in. (163.8 × 81.2 × 72.4cm). Shipping weight: 300 lb.(136.1kg)115V 60Hz, 1PH, 5A; NEMA 5-15 plug.

Warranty

12 months, parts

Adjustable temperature control

Specifications

Specifications

5A
55cm
52 in.
52cm
CFC-free foamed-in HDPF
72.4cm
R134a
34 in.
86.3cm
Automatic
472.9L
28.5 x 34 x 64.5 in. (72.4 x 86.3 x 163.8cm)
NEMA 5-15
Laboratory Refrigerator
1
300 lb.
21.5 in.
64.5 in.
163.8cm
60Hz
28.5 in.
Alarms Only
4.0
27.5 in.
69.8cm
16.7 cu. ft.
Painted
21.5 x 27.5 x 52 in. (55 x 69.8 x 52cm)
4°C
115V
115V 60Hz
136.1kg
Documents