missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific General Purpose Laboratory Freezer Upright Auto Defrost

Capacity: 20.3 cu. ft. (575L). One solid swing door, right hinged, not reversible

Manufacturer:  Nor-Lake™ Scientific LF201WWW0

Catalog No. 22-650-526



Includes: Optional features:
  • Digital thermometer monitor with alarm (field installed
  • Export crating

Description

Description

  • Mechanical thermostat
  • Adjustable operating temperature range:  -15°C to -20°C
  • Four fixed shelves
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Heavy duty door handle
  • Leveling legs
  • Probe access port (3/8 in.)
  • White textured cabinet and door
  • High density urethane foam cabinet and door insulation
  • CFC-free refrigerant (R134a), foam insulation and packaging
  • Auto defrost
  • 115V, 60Hz, 5 Amps, 1/4 HP
    DISCLAIMER: Auto defrost freezers incorporate an electric heater installed on the evaporator that assist in the removal of the frost and ice. Although the heater helps speed up the frost and ice removal, it can raise the temperatures within the freezer.


Order Info

Optional features:

  • Digital thermometer monitor with alarm (field installed)
  • Export creating
    • Warranty

      1 year parts and labor warranty, plus an additional 4 year compressor parts warranty

Specifications

Specifications

20.3 cu. ft.
33 in.
23.5 x 27.5 x 57.5 in. (59 x 69 x 146cm)
−15° to −20°C
115V
115V 60Hz
380 lb.
Adjustable
23.5 in.
73.5 in.
184cm
60Hz
R-134a
27.5 in.
Automatic
35 in.
575L
81cm
NEMA 5-15P
Upright
1
Power cord and plug, storage basket
172.3kg
5A
59cm
57.5 in.
146cm
HDPE
4
69cm
Swing door, right hinged, not reversible
86cm
Documents
Accessories