missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific Nor-Lake™ Scientific Tabletop Compact Freezer

Nor-Lake™ tbletop freezers are designed to meet the demanding requirements for scientific and laboratory research. Advanced engineered design incorporates the latest in cabinet, refrigeration, temperature control and monitoring features.

Manufacturer:  Nor-Lake™ Scientific LF021WWW0M

Catalog No. 22-651-130



Description

Description

Provides energy efficient, convenient, safe and reliable performance for optimal storage temperature environments necessary for a wide range of life science, pharmacy, biological, medical and clinical and industrial applications.

  • Adjustable temperature control range: -10° to -20°C
  • Manual defrost
  • 1-Piece interior liner (freezer)
  • Front-mounted lock
  • Fully-finished white cabinet
  • Two leveling feet
  • R134a refrigerant
  • One removable wire shelf
  • Reversible door
  • 100% CFC free
  • Capacity: 1.42 cu. ft. (40.2L)
  • Shelf Area: 1 sq. ft. (0.09 sq. m)
  • Overall (D x W x H): 19 x 17.38 x 20.1 in. (48 x 44 x 51cm)
  • Electrical Requirements: 115V 60Hz, 1PH, 1.2 Amps
  • 6 ft. (5-15P) Cord and Plug set
  • Max. Fuse Size: 15

Certifications

UL Listed

Warranty

One year (parts).

Specifications

Specifications

UL
40.2L
14.5 x 12.38 x 14.63 in. (37 x 31 x 37cm)
−10° to −20°C
115V
1.2A
37cm
14.63 in.
37cm
CFC-free
1
31cm
Alarms Only
44cm
1.42 cu. ft.
Painted
NEMA 5-15
Tabletop freezer
115V 60Hz
14.5 in.
20.1 in.
51cm
60Hz
R134a
12.38 in.
Manual
17.38 in.
Documents