missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific Tabletop Compact Refrigerator

The NorLake™ Tabletop Compact Refrigerator design incorporates the latest in cabinet, refrigeration, temperature control and monitoring features.

Manufacturer:  Nor-Lake™ Scientific LR021WWW0

Catalog No. 22-651-129



Description

Description

Provides energy efficient, convenient, safe and reliable performance for optimal storage temperature environments necessary for a wide range of life science, pharmacy, biological, medical and clinical and industrial applications.

  • Adjustable temperature control range: 2° to 8°C
  • Auto defrost
  • Front-mounted lock
  • Two leveling feets
  • R134a refrigerant
  • One removable wire shelf
  • Fully-finished white cabinet
  • Reversible door
  • 100% CFC free
  • Capacity: 1.6 cu. ft. (45.3L)
  • Shelf Area: 1.1 sq. ft. (0.1 sq. m)
  • Overall (D x W x H): 19 x 17.38 x 20.18 in. (48 x 44 x 51cm)
  • Electrical Requirements: 115V 60Hz, 1PH, 1.2 Amps
  • 6 ft. (5-15P) Cord and Plug setMax. Fuse Size: 15

Order Info

Refrigerator:
Capacity: 1.6 cu. ft. (45.3L); Shelf Area: 1.1 sq. ft. (0.1 sq. m); Overall (D x W x H): 19 x 17.38 x 20.18 in. (48 x 44 x 51cm); Electrical Requirements: 115V 60Hz, 1PH, 1.2 Amps; 6 ft. (5-15P) Cord and Plug set; Max. Fuse Size: 15

Freezer:
Capacity: 1.42 cu. ft. (40.2L); Shelf Area: 1 sq. ft. (0.09 sq. m); Overall (D x W x H): 19 x 17.38 x 20.1 in. (48 x 44 x 51cm); Electrical Requirements: 115V 60Hz, 1PH, 1.2 Amps; 6 ft. (5-15P) Cord and Plug set; Max. Fuse Size: 15

Certifications

UL Listed

Warranty

One year (parts).

Specifications

Specifications

UL
45.3L
14.5 x 14.18 x 16.5 in. (37 x 36 x 42cm)
2° to 8°C
115V
1.2A
37cm
16.5 in.
42cm
CFC-free
1
36cm
Alarms Only
44cm
1.6 cu. ft.
Painted
NEMA 5-15
Tabletop Refrigerator
115V 60Hz
14.5 in.
20.1 in.
51cm
60Hz
R134a
14.18 in.
Automatic
17.38 in.
Documents