missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell BioClean™ Excell BEXS Sterile Nitrile Cleanroom Gloves
Latex-free nitrile gloves are hand specific and resistant to a range of chemicals. Recommended for Class 10/ISO 4 critical environments.
Supplier: Ansell BEXS60
Description
- 12 in. (30 cm) hand-specific
- Sterile gamma irradiated nitrile
- Nitrile is resistant to a wide-range of chemicals
- Hypoallergenic
- Anti-static properties
- 1.5 freedom from pinholes
- Powder free, Latex-free, beaded cuff, accelerator-free
- Processed in a cleanroom environment to ensure compatibility with ISO Class 4 & EU GMP Grade A operating conditions
- Sterility Assurance Level 10-6
Specifications
CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food | |
1.5 | |
Fully Textured | |
0.17 mm | |
Nitrile | |
0.12 mm | |
6 | |
6.6 mil | |
ISO 9001, PPE Regulation 2016 425 Module D | |
BioClean™ BEXS | |
30.5 cm |
Class 10 (ISO 4) | |
White | |
6.6 mil | |
Specific | |
4.7 mil | |
Powder Free | |
Sterile | |
0.17 mm | |
BEXS60 | |
12 in. |