missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Surgical Design Needles with Plastic Handles
Sharp-pointed needles with attached holder
$14.53 - $24.04
Specifications
Product Type | Dissecting Needle |
---|---|
Includes | Plastic handle |
Length (English) | 5.6 in. |
Length (Metric) | 14.5 cm |
Description
Sharp-pointed needles with attached holder
- Needle length: 1.75 in. (45mm)
- Overall length: 5.68 in. (145mm)
Specifications
Dissecting Needle | |
Plastic handle | |
5.6 in. | |
14.5 cm |