missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Science Education™ Moticam™ X2 WiFi Digital Microscope Cameras

Generates own WiFi signal and has the capability to stream live images to WiFi enabled tablet, cell phone or computer.

Manufacturer:  Fisher Science Education™ DMOTICAMX2

Catalog No. S02359H



Includes:
  • Motic 4-dot calibration slide to ensure accurate measurements
  • Macro viewing tube for viewing larger specimens without a microscope
  • Adapters for 30 and 38 mm microscope eyepieces to fit most microscope
  • Universal AC power supply (for extended use) with multi-country adapters
  • Motic Images Plus software

Description

Description

  • 1.3MP live resolution
  • Sensor Type: CMOS
  • WiFi Resolution: 1.3MP
  • Optical Calculation: 7.62mm (0.3 in.)
  • Focusable Lens: 12mm
  • Built-in rechargeable battery with 2 hour battery life
  • Can be viewed on IOS and Android tablets
  • Can be connected to 6 devices without the need for router
  • Power supply included (for extended use)
  • Built-in wired network port
  • MotiConnect App is available from App store or Google play store

Viewing Devices

  • WiFi enabled PC or Laptop with Motic
  • Motic Images Plus for PC
  • Tablets or Phone Devices (with free downloadable MotiConnect App)
  • Web browser. Universal viewer with almost any HTML 5 supported Web browser (via camera IP address)
Required Specifications
  • Windows XP/Vista/7/8
  • Mac OSX10.4 or higher
  • Android
  • IOS

Specifications

Specifications

Moticam X2 WiFi Digital Microscope Camera
Motic 4-dot calibration slide to ensure accurate measurements, Macro viewing tube for viewing larger specimens without a microscope, Adapters for 30 and 38 mm microscope eyepieces to fit most microscope, Universal AC power supply (for extended use) with multi-country adapters, Motic Images Plus software
CMOS
Windows XP/Vista/7/8, Mac OSX10.4 or higher, Android, IOS
WiFi Resolution: 1.3MP
Documents