missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Science Education™ Digital Compound Micrscope

Supplied with powerful Motic software.

Manufacturer:  Fisher Science Education™ DELDB

Catalog No. S04756



Description

Description

  • Fully functional microscope independent of use with camera
  • Built in 3MP live imaging camera, software captures still and video clips, annotate, measure, etc
  • Supplied with standard achromatic lenses which deliver excellent clarity and normal flatness of field
  • Widefield 10X/18mm eyepieces, pointer standard in one eyepiece, accepts optional eyepiece reticle
  • Binocular 30deg. viewing head rotates 360deg. for easy sharing by more than one student
  • Available with dual diopters and interpupillary adjustment, 50 to 75mm
  • DIN standard 4x (0.10 N.A.), 10x (0.25 N.A.), 40xR (0.65 N.A.) and 100xR oil immersion (1.25 N.A.) color-coded objectives

  • Quad objective turret is ball-bearing mounted for smooth, precise positioning of objectives
  • Mounted in reverse position to facilitate ease in changing slides
  • Coaxial coarse and fine focusing controls, coarse has tension adjustment, fine is graduated
  • Stage with built-in, low profile, ball-bearing mounted mechanical specimen holder with low-position coaxial controls
  • 1.25 N.A. Abbe condenser has rack, pinion focusing, iris diaphragm and swing-out frosted filter holder
  • Designed for university and laboratory use
  • Frame: Rugged cast aluminum, gray enamel finish, 140 x 210mm, height: 350mm
  • Stage: 115 x 125mm
  • On/off switch with 4.5V DC auto switch power adapter (110 to 220V)
  • 3.4V, 0.06w LED

Warranty

3 year limited warranty, excluding bulb, power adapter, electrical, specimen holder and accessories
1 year camera warranty

Specifications

Specifications

13.75 in.
Powerful motic software
Coaxial coarse and fine
Mechanical
40x, 100x, 400x, 1000x
10X 18mm widefield
Binocular
Microsoft
9 lb.
35cm
110/120V
3
Abbe
achromatic
University and laboratory use
3.4V, 0.06w LED
4800g
3 Years
Documents