missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ PMP Hydrometer Jar

Protect against breakage. This PMP jar is lighter than glass and offers superior chemical resistance and a broad base, making it a stable addition to the lab or field.

Supplier:  Thermo Scientific™ 62300500

Catalog No. 11-582-1




Description

Description

Protect against breakage with the Thermo Scientific™ Nalgene™ PMP Hydrometer Jar, which is lighter in weight than glass and features superior chemical resistance and a broad base, making this a very stable addition to the lab or field. This transparent, autoclavable jar can also be used as a lactometer cylinder. This shatterproof hydrometer jar can make a valuble contribution to lab safety. 

  • Lighter in weight than glass—won′t break
  • Versatile jar can also be used as a lactometer cylinder
  • Superior chemical resistance and broad base provide stability
  • Autoclavable/Transparent
  • Not graduated
Note:
  • Hydrometer not included.
Recycling Information:
Please recycle the corrugate cartons and LDPE bags in which your Nalgene  products are packaged.
Specifications

Specifications

Round
Hydrometers and Lactometers
14.25 in.
362 mm
2 in.
500 mL
Hydrometer Jar PMP 500mL
6
Broad
Hydrometer Cylinder
16.91 oz.
Autoclavable
52 mm
PMP
1
SDS
Documents

Documents

Promotions

Promotions