missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nalgene™ 489 Linear LDPE Tubing
View fluid levels easily with this translucent 489 linear LDPE tubing, economically priced and highly suitable for laboratory and industrial use.
$235.19 - $712.25
Specifications
Product Type | Semi-Rigid Tubing |
---|---|
Certifications/Compliance | Complies with FDA regulations for food use. |
Autoclavable | Not Autoclavable |
Material | LDPE |
Color | Translucent |
Catalog Number | Mfr. No. | Diameter (English) Inner | Diameter (English) Outer | Maximum Pressure | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Inner | Diameter (English) Outer | Maximum Pressure | Price | Quantity | |||
14-176-121
|
Thermo Scientific™
80100125 |
1/8 in. | 1/4 in. | 179 psig at 145°F (63°C), 358 psig at 73°F (23°C) |
Case for $235.19
|
|
|||
14-176-123
|
Thermo Scientific™
80100250 |
1/4 in. | 3/8 in. | 107 psig at 145°F (63°C), 214 psig at 73°F (23°C) |
Case for $340.31
|
|
|||
14-176-120
|
Thermo Scientific™
80100375 |
3/8 in. | 1/2 in. | 152 psig at 73°F (23°C), 76 psig at 145°F (63°C) |
Case for $466.66
|
|
|||
14-176-124
|
Thermo Scientific™
80100500 |
1/2 in. | 5/8 in. | 59 psig at 145°F (63°C), 118psig at 73°F (23°C) |
Case for $623.00
|
|
|||
14-176-126
|
Thermo Scientific™
80100625 |
5/8 in. | 3/4 in. | 48 psig at 145°F (63°C), 96 psig at 73°F (23°C) |
Case of 100 Each for $712.25
|
|
|||
Description
Easily view fluid levels with translucent Thermo Scientific™ Nalgene™ 489 Linear LDPE Tubing. Economically priced and highly suitable for laboratory and industrial use, this low density polyethylene tubing is less flexible than Nalgene 180 PVC tubing but can be bent to facilitate set-ups.
Features:- Semirigid tubing (Durometer 50 Shore D) is economically priced and excellent for laboratory and industrial use.
- Non-toxic, odorless and tasteless, this food-grade tubing complies with 21 CFR 177.1520 for food packaging.
- Tubing can be bent to facilitate set-ups and can be chemically sterilized for repeatable use, and it has superior chemical resistance.
Specifications
Semi-Rigid Tubing | |
Not Autoclavable | |
Translucent | |
Bend Radius 8xOD | |
79°C |
Complies with FDA regulations for food use. | |
LDPE | |
Durometer 50(D) | |
175°F |
Note: Does not comply with NSF Standard 51 for Food Zone Use.