missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MP Biomedicals™ Multitest Slides
10-well slides with many applications including immunofluorescense, cell culture, slide agglutination tests and histology
Supplier: MP Biomedicals™ 096041805
Description
The uncoated areas have a total wettable surface so that liquid spreads evenly over the area of each well. For cell attachment and growth, the slides require only a simple washing in deionized water or detergent followed by sterilization.
- Material: Fragile glass with blue PTFE coating
- Dimensions: 8mm (0.31 in.) well diameter arranged 2 x 5
- Average size: 2.5cm (0.98 in.) × 7.5cm (2.95 in.) × 1mm (0.04 in.)
- A 4-channel pipette can be used to transfer samples directly from the microplate to the slide
- Not a reusable slide - soaking and washing after use can cause the PTFE coating to lift off due to previous reactions of organic solvents and fixatives
Specifications
Multitest Slide | |
Glass | |
25 x 75 mm |
10 | |
Immunofluorescense, cell culture, slide agglutination tests and histology |