missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Invitrogen™ Molecular Probes™ 2-NBDG (2-(N-(7-Nitrobenz-2-oxa-1,3-diazol-4-yl)Amino)-2-Deoxyglucose) DFS Item

Cell viability indicator

Manufacturer:  Invitrogen™ LSN13195

Catalog No. N13195


 

Description

Description

2-NBDG is a fluorescent glucose analog that has been used to monitor glucose uptake in live cells, as an indicator of cell viability. Although sensitive to its environment NBD fluorescence typically displays excitation/emission maxima of approx. 465/540nm and can be visualized using optical filters designed for fluorescein.

Cell Analysis, Cell Metabolism, Cell Tracing and Tracking, Cell Viability, Proliferation and Function, Endocytosis, Exocytosis and Phagocytosis, General Cell Tracing

Order Info

Shipping Condition: Room temperature

Specifications

Specifications

5mg
Fluorescent
2-NBDG (2-(N-(7-Nitrobenz-2-oxa-1,3-diazol-4-yl)Amino)-2-Deoxyglucose)
approx.465/540nm
Store in freezer (-5° to -30°C) and protect from light
Flow Cytometer, Fluorescence Microscope
Glucose analog
2-NBDG
Documents

For Research Use Only. Not for use in diagnostic procedures.