missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
United Scientific™ Mini Pipetter
Mini Pipettes can be used with either microtips or standard 200 or 1000 μL tips.
$80.41 - $80.41
Specifications
Certifications/Compliance | ISO9002, DIN 12650 standard calibrated |
---|---|
Autoclavable | Autoclavable |
Color | White |
Disposable | Reusable |
For Use With | Pipette Tip |
Catalog Number | Mfr. No. | Accuracy | Volume (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Accuracy | Volume (Metric) | Price | Quantity | ||||
S67829
|
United Scientific™
PMP050 |
±0.4% | 50 μL |
Each for $80.41
|
|
||||
Description
- Feature a high level of accuracy at a very economical cost
- Fully autoclavable to 121°C
- Two-stage thumbpress includes blow out
- Specified accuracy of ±0.5 μL for 5, 10, and 25 μL volumes and ±1.0 μL for 50 and 100 μL volumes
- Manufactured in an ISO 9002 certified factory
Specifications
ISO9002, DIN 12650 standard calibrated | |
White | |
Pipette Tip | |
1 | |
Mini Pipette | |
4.92 in. |
Autoclavable | |
Reusable | |
Plastic | |
Non-sterile | |
Two Step Plunger | |
125 mm |