missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Microplate Centrifuge

For fast spindowns of PCR Microplates. Fisherbrand Microplate Centrifuge has a small footprint with easy access removable rotor for easier cleaning.

Manufacturer:  Fisherbrand™ C2002FIS

Catalog No. 14-955-300



Description

Description

  • Easily spins down droplets and condensation in PCR Plates
  • Easy insertion and removal of plates
  • Swing-out rotor design eliminates need for plate seals Digital Display
  • 2500 rpm/850 x g
  • Electronic brake

Certifications

CE marked

Warranty

2 year warranty

Specifications

Specifications

8 lb.
Two standard PCR microplates
850 x G
5.5 in.
11.4 in.
CE Marked
115V, 50/60Hz
35.56cm
1 second to 10 minute
2,500rpm
Digital
13.9cm
28.9cm
Unit and swing out rotor, power cord, Inctruction Manual
14 in.
Yes
Documents