missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Micronova™ M-Zone™ MicroDispenser™ Touch-Free Soap Dispenser
A touch-free, hand care dispensing system that offers hassle-free, wall-mount installation and a gravity-fed pump, for simple bottle replacement and efficient battery use. Bulbs easily attach to soaps and sanitizers for use with the dispenser.
Supplier: Micronova™ ICCAP16
Description
The M-Zone™ MicroDispenser™ Touch-Free Soap Dispenser is designed for use with a choice of ICCAP Dispensing Capsules that screw onto the corresponding 500 mL replaceable bottles and snap into the well of the dispenser. When the electronic beam is broken by a hand passing under the unit, the bubble on the spout depresses to dispense either 1 or 2 mL of hand care into the palm.
- Touch-free hand care dispenser
- Wall mount with drip tray
- Hassle-free installation and bottle replacement
- Compact, gravity-fed unit, without the need for tubing
- Efficient battery use
- For use with a choice of ICCAP Dispensing Capsules:
- ICCAP-16 - Green 2 mL dispensing capsule for soaps and sanitizer
- ICCAP-17IR - Blue 1 mL dispensing capsule for sterile IPA or sanitizer
- Designed for use with the Micronova hand care 500 mL replacement bottles:
- Hy-G-Clenz - antibacterial soap, Aquahol - sterile alcohol, NovaClenz - hand sanitizer and LoNa - low sodium hand soap
Specifications
Green | |
Use with standard soaps and sanitizers | |
M-Zone MicroDispenser |