missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ Advanced ML-T Analytical Balance

Advanced ML-T Analytical Balance has a readability of 0.1 mg, 10 weighing applications and a compact design to optimzie space. Simple operation within the 4.5 inch color touchscreen allows you to easily manage weighing data.

$6916.80 - $9475.09

Specifications

Certifications/Compliance CE marked, ISO 9001, ISO 14001
Connection Type Bluetooth (optional)
Display Type TFT Touchscreen
Readability 0.1 mg
Grade Analytical
View More Specs

Products 4
Catalog Number Mfr. No. Capacity Readability Model Stabilization Time Price Quantity  
Catalog Number Mfr. No. Capacity Readability Model Stabilization Time Price Quantity  
01-914-010
View Documents Promotion Details
Mettler Toledo™
30243391
52 g 0.1 mg ML54T 2 sec.
Each for $6,916.80
 
01-914-011
View Documents Promotion Details
Mettler Toledo™
30243394
120 g 0.1 mg ML104T 2 sec.
Each for $7,053.20
 
01-914-012
View Documents Promotion Details
Mettler Toledo™
30243397
220 g 0.1 mg ML204T 2 sec.
Each for $8,157.61
 
01-914-013
View Documents Promotion Details
Mettler Toledo™
30243400
320 g 0.1 mg ML304T 3 sec.
Each for $9,475.09
 
Description

Description

Mettler Toledo Advanced ML-T Analytical Balances feature a 4.5-inch color touchscreen with simple operation to easily manage data and navigate 10 integrated weighing applications. The MonoBloc weigh cell combined with FACT automatic internal adjustment and a 0.1mg readability ensures highly precise results. These balances are compatible with our EasyDirect software for enhanced data management.

  • Balance Type: Analytical Balance (4-Place Balance)
  • Weigh Cell: MonoBloc Weigh Cell with Overload Protection
  • Calibration Type: Internal (FACT Automatic)
  • Balance Housing: Die-cast Aluminum, ABS
  • Connection Type: USB-A, USB-B, RS232, Ethernet (LAN), Bluetooth (Optional)
  • Display: 4.5 in. Color TFT Touchscreen

See how it ranks among our Advanced balance line:

  • MS (Semi-micro, MS-TS, MS-L)
  • ML-T

Certifications

CE marked, ISO 9001, ISO 14001

Specifications

Specifications

CE marked, ISO 9001, ISO 14001
TFT Touchscreen
Analytical
0.2 mg (limit value), 0.06 mg (typical value)
0.1 mg (limit value), 0.08 mg (typical value)
Analytical Balance
90 mm
Bluetooth (optional)
0.1 mg
Built-in Level Control
Metal Housing
120 mg (acc. to USP), 12 mg (U=1%, k=2)
3.5 in.
SDS
missing translation for 'documents'

missing translation for 'documents'