Please login to your online account to display your discounted pricing

Mettler Toledo™ Excellence XS-S High Efficiency Precision Balance: Model XS10001S


Fisher Scientific - Mettler Toledo Excellence XS-S High Efficiency Precision Balance: Model XS10001S - High efficiency balance offers fast and accurate results in everyday operation. Mettler Toledo XS10001S Excellence XS-S High Efficiency Precision Balances combine speed, reliability and ease of use for highest efficiency in everyday operation.

Manufacturer: mettler toledo™  ME30006900

Catalog No. 01-913-905

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 10.1kg
Display Type Touch Screen
Repeatability 80mg (fine value)/40mg (typical)
Dimensions (D x W x H) 36.6 x 19.4 x 9.6cm
Depth (English) 14.4 in.
Width (English) 7.6 in.
Leveling Lockable rear feet
Depth (Metric) 36.6cm
Width (Metric) 19.4cm
IP Rating IP54
Width (English) Pan 7.5 in.
Depth (Metric) Pan 22.3cm
For Use With (Application) Piece counting, percent weighing, statistics, formulation, dynamic weighing, density, factor calculation
Connection Type Built-in RS232
Test Load 500mg
Type Precision Balance
Sample Size 120g (acc. to USP)
Depth (English) Pan 8.7 in.
Model XS10001S
Stabilization Time 1 sec.
Height (English) 3.8 in.
Width (Metric) Pan 19cm
Pan Shape Rectangular
Readability 100mg
Capacity (English) 22.3 lb.
Linearity 100mg (fine value), 34mg (typical)
Height (Metric) 9.6cm

  • SmartPan™ sits under standard weighing pan and minimizes the effects of air currents on the weighing cell, delivering results up to two times faster and improving repeatability by up to two-fold
  • Robust design, with rounded edges and flat surfaces, makes cleaning easy
  • Metal housing and IP54 in use
  • 16mm high, large figures on the display are bright and clear to read
  • Large platforms and robust construction enable high-capacity weighing
  • Test Manager embedded software
  • MinWeigh function
  • FACT and GWP history
  • High resolution technology proFACT Advanced (internal adjustment)
  • Password protection
  • LabX™ ready
  • Calibry ready
  • Full connectivity
  • LabX laboratory software
Specifications
  • Maximum Capacity: 10.1kg
  • Readability: 0.1g
  • Repeatability: 80mg
  • USP Minimum Weight: 82g
  • Weighing Pan (D x W): 22.3 x 19cm
  • Linearity: ±0.1g
  • Settling Time: 1. 2sec.
  • Adjustment: Internal / FACT
  • Dimensions (D x W x H): 36.6 x 19.4 x 9.6cm
Applications
Simple weighing, basic statistics, formulation, totalization, piece counting, percent weighing, density determination and routine testing