missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ CarePacs™

For routine testing of balances

Supplier:  Mettler Toledo™ 11123111

 View more versions of this product

Catalog No. 09-320-120

Alert:

Requirements for routine testing depend on many factors with process tolerances, associated risks and laboratory practices being the most important ones. Testing should always be performed at (or close to) maximum load and at approximately 5% of the weighing range, or according to regulatory requirements.


Description

Description

Perform testing by using only two test weights (included). Save time and money, and rely on accurate measuring results; a unique approach to early detection of out-of-process tolerances.

  • Convenient, cost-effective way to limit the risk of working outside of specified process tolerances
  • Tests are performed in the upper and lower weighing range, typically using just two weights SOP's from Mettler Toledo give clear guidance as to how to perform testing reliably
  • Weight class and nominal value of weights are defined according to characteristics of each balance model
  • Comes with ergonomic tweezers, weight forks, cleanroom-approved gloves and cleaning cloths
  • Includes two Mettler Toledo-recommended, balance model-specific test weights
Benefits of CarePacs
  • Ensures accurate and safe operation of balances
  • Lower cost for initial calibration and recalibration compared with traditional weight sets
  • Validation of process tolerances as low as 0.03%
  • Gap between calibrations performed by a qualified service technician is monitored with the correct weights
  • Option to add third weight between 1mg and 100g for customer-specific testing

Specifications

Specifications

Large Weight Set
ASTM Class 4
200 g and 5 kg
Two test weights: 200 and 5000g, ergonomic tweezers, weight forks, cleanroom approved gloves and cleaning cloths; Without certificate
2
ISO9001, ISO14001 environmental standard
Stainless Steel
200 g & 5 kg
2/Set
SDS
Documents

Documents

Promotions

Promotions