missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Medicom™ SafeTouch™ Advanced™ Rejuvenate Nitrile Gloves
Powder free, latex-free, nitrile glove provides an ergonomic fit. Infused with lanolin and vitamin E to soothe and rejuvenate skin.
Supplier: Medicom™ 1176D
Description
- Latex-free
- Powder free
- Ambidextrous
- Beaded Cuffs
- Nonsterile
- Disposable
- Superior tear strength and puncture resistance
- Fully micro-textured surface to ensure enhanced grip control in wet situations
Specifications
ASTM D 6319-19 | |
No | |
Healthcare | |
White | |
Fully Textured | |
Nitrile | |
Large | |
3.5 mil | |
No | |
1176D | |
14 MPa | |
23 cm |
No | |
No | |
1.5 | |
Single-use | |
Yes | |
Powder Free | |
Non-sterile | |
0.09 mm | |
Beaded | |
SafeTouch™ | |
9 in. |