missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
United Scientific™ Media/Storage Bottles
General purpose Media/Storage Bottles are autoclavable with permanent white imprinted graduations and marking spots and are supplied with a GL-45 Polypropylene Cap.
$342.74 - $342.74
Specifications
Closure Material | Polypropylene |
---|---|
Closure Type | Unlined Screw Cap |
Product Type | Storage Bottle |
Through the Closure Dispensing | No |
Color | Clear |
Catalog Number | Mfr. No. | Capacity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Price | Quantity | |||||
S99416
|
United Scientific™
BM0250 |
250 mL |
N/A
|
|
|||||
Description
- Type 1, GL-45 borosilicate glass is autoclavable
- Permanent white imprinted graduations and marking spots
- Screw thread opening has I.D. of approximately 1.18 in. (30 mm)
- Supplied cap is liner-less
- Cap and drip-free ring are polypropylene
- Autoclavable to 140°C (284°F)
Specifications
Polypropylene | |
Storage Bottle | |
Clear | |
Borosilicate Glass | |
Yes | |
Reusable | |
Narrow |
Unlined Screw Cap | |
No | |
Used with liquids, solutions and chemicals | |
Non-sterile | |
Autoclavable | |
Yes | |
Round |