missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ MaxQ™ HP Tabletop Orbital Small Open Air Platform Shaker Package B

MaxQ HP Tabletop Orbital Shaker is designed to operate in reach-in incubators, environmental rooms, or on lab benches.

Manufacturer:  Thermo Scientific™ SHKE416GB

Catalog No. 11-676-179

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Thermo Scientific™ MaxQ HP Tabletop Orbital Shaker is designed to operate in reach-in incubators, environmental rooms, or on lab benches. Our proprietary balancing technology and rugged mechanism make smooth high-capacity 24/7 shaking a reality. With an industry-leading platform size, this shaker features wide-range speed, low heat output motor and spill-resistant design.

MaxQ HP Tabletop orbital shakers combine high durability and capacity with unequalled ease of use. The proprietary triple-counterbalanced heavy-duty mechanism prevents vibration, allowing the unit to run smoothly with heavy, out-of-balance loads. Every other part, from the large rubber block vibration isolator feet, to the thick machined aluminum platform, is designed to last through years of nonstop use.

  • Triple counter-balanced mechanism provides optimum handling of full or unbalanced loads, regardless of flask placement, and completely eliminates “walking”
  • Microprocessor controller displays run and setpoints simultaneously on a 20-character backlit display
  • Easy programming with icon-based keys and alphanumeric messages
  • Oversized adjustable, suction-cup style, rubber feet minimize vibration, provide maximum stability, even with heavy or unbalanced loads
  • Heavy-duty, triple counter-balanced eccentric drive allows extended speed ranges
  • Low-heat 24V DC motor with moisture-resistant electronics provides continuous maintenance-free shaker operation on the benchtop or in a chamber
  • Heavy-duty, permanently lubricated bearings ensure long life, minimizing the risk of downtime
  • Optional platforms are constructed of 0.31in., heavy-duty, brushed anodized aluminium for durability and easy cleaning

Package includes:1L dedicated platform with 12 pre-installed clamps

Specifications

Specifications

Small Open Air Platform Shaker
4° to 40°C
18 x 18 in. and 18 x 24 in.
1A
115
Thick machined aluminum
106kg
115V
66cm
19.8cm
24.3 in.
UL, cUL, and CE
115V 50/60Hz
25 to 525 ±1rpm
1 in.
Microprocessor
50/60Hz
Low-heat 24V DC
234 lb.
115
26 in.
7.8 in.
Shakers
61.7cm
1L dedicated platform with 35 pre-installed clamps
25 to 525rpm
Documents
Promotions

Promotions