missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ MaxQ™ 6000 Refrigerated Stackable Shaker, digital, 120V Package A

Save valuable lab space with stackable shakers. These shakers combine orbital shaking with general purpose incubation for added versatility.

Manufacturer:  Thermo Scientific™ SHKE60007PA

Catalog No. 11-676-172

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Save valuable lab space with Thermo Scientific™ MaxQ™ 6000 Incubated/Refrigerated Stackable Shakers, which offer sample storage and orbital shaking with intuitive, easy-to-use digital controls. These shakers save space by stacking units two-high on the floor.

  • Stackable units accept flasks up to 6L
  • Two adjustable-height shelves provide added storage
  • Choose from two temperature ranges to fulfill a variety of molecular biology, protein expression or plasmid purification studies
  • Available in incubated or refrigerated models
  • Precisely monitor and control chamber temperature over complete range with ±0.1°C accuracy at 37°C with PID temperature controller
  • Overtemperature safety feature with independent thermostat provides additional backup by controlling heat if main temperature controller fails
  • Solid-state DC brushless motor, variable speed control from 15 to 500rpm
  • Continuous and timed operation from 0.1 hour up to 999 hours or 0.1 minute to 999 minutes
  • View speed, operating time and temperature simultaneously on three individual LED displays, which help minimize errors in establishing running conditions
  • Displayed time counts up during continuous operation and down during timed runs
  • Visual/audible signals alert user to temperature deviations; heat turns off if temperature deviates ±1°C of setpoint
  • Shaker shutdown and audible/visual alarms signal if unit operates ±10% of set speed, preventing the shaker from walking
  • Eliminate sudden starts and stops with soft start feature
  • User-adjustable speed calibration can be performed using a digital handheld tachometer, where verification is required and protocols can be standardized
  • Safety interlock stops shaking motion when the door is open
  • Platform motion stops when excess vibration is detected due to an unbalanced load
  • Retains parameters during power failure and restarts unit automatically after power is restored
  • RS-232 interface allows remote monitoring of speed, time and temperature
  • Large viewing window and internal light allow sample visibility, minimizing the need to open the door
  • Door can be hinged from the right or left by the user for convenient placement in the lab
  • 18 × 18 in. platform can be dual-tiered inside the chamber to double the shaking capacity
  • Corrosion-resistant stainless-steel chamber accommodates a variety of 18 × 18 in. (46 × 46cm) universal and dedicated platforms
  • Durable powder-coated, cold-rolled steel exterior construction
  • Electrical outlet inside chamber provides power for safe operation of shakers, stirrers or rotators

Overall Dimensions

  • Platform dimensions: 18 × 18 in. (45.7 × 45.7cm)
  • Overal dimensions L × W × H: 33 × 27 × 40.5 in. (83.9 × 69.6 × 102.9cm)

Package includes:

  • Two adjustable-height perforated stainless-steel shelves.
  • 1 x 18x18 in. universal platform
  • 6 x 2L flask clamps

Recommended for:

  • Bacterial suspensions
  • Hybridizations
  • Solubility studies
  • Diagnostic test
  • Extraction procedures
  • Washing procedures
  • General mixing
  • Protein expression
  • Staining and destaining
  • Plasmid purification
Specifications

Specifications

15 to 300rpm ±1 (stacked); 15 to 500rpm ±1 (unstacked)
1.9cm (0.75 in.)
18 in.
45.7cm
40.5 in.
60Hz
83.8cm
Corrosion-resistant stainless-steel
196kg
0.1 hr. up to 999 hr., 0.1 min. up to 999 min., or continuous
27.5 in.
Shakers
1 x 18 x 18 in. universal platform; 6 x 2L flask clamps
15 to 500rpm
Ambient-15° to 60°C
18 in.
45.7cm
Digital
102.9cm
33 in.
Triple eccentric drive
430 lb.
±0.3°C (in flask)
120V
69.9cm
cUL, UL, CE
120V 60Hz
Documents
Promotions

Promotions