missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cole-Parmer™ Masterflex L/S Digital Dispensing Pump Systems with Open-Head Sensor and Easy-Load Head

Masterflex L/S Digital Dispensing Pump Systems with Open-Head Sensor and Easy-Load Head offer analog remote control options and simple programming—ideal for automated process applications.

Manufacturer:  Cole-Parmer™ 7771479

Catalog No. 11-747-343



Includes: standard digital drive, Easy-Load II pump head, open head sensor, and 6-ft (1.8-m) power cord.

Description

Description

  • Programmable dispense interval lets you set the delay between dispense cycles for convenient, automated dispensing
  • Open-head sensor shuts pump down to change tubing
  • Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size
  • Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings
  • Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction

Certifications

CE; ETL(US & CA)

Compliance

ISO 9002 registered

Warranty

2 Years

Specifications

Specifications

L/S drive and L/S Easy-Load II pump head
1
2.2 A
1
Digital Variable Speed
standard digital drive, Easy-Load II pump head, open head sensor, and 6-ft (1.8-m) power cord.
90 to 260 VAC, 50/60 Hz
ABS Plastic and Aluminum drive, PPS and stainless steel head
18.3 lb
Yes
Digital Variable Speed
90 to 260
50/60Hz
8.5 in.
8.5 in.
25.4cm
21.6cm
White and Black
0.034 to 480 mL/min, depending on tubing size and rpm
0.02 to 100 rpm
Masterflex L/S Digital Dispensing Pump System with Open-Head Sensor and Easy-Load Head, thick-wall tubing, 100 rpm, IP33
4
CE; ETL(US & CA)
L/S 15, L/S 24, L/S 35, L/S 36 tubing
Fluid handling
75 W
Open-head
Graphical LCD
0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
IP 33
75
10 in.
21.6cm
Peristaltic
±0.1% (0.01 rpm at 100 rpm)
L/S High-Performance Tubing (thick wall)
Documents