missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Applied Biosystems™ TAMRA™ Dye Spectral Calibration Plate, 96-well
Used to maintain your ViiA™ 7, QuantStudio™ 6 Flex, QuantStudio™ 7 Flex, or QuantStudio™ 12K Flex system with 96-well block.
Supplier: Applied Biosystems™ 4432352
Description
Calibration and verification should be run at least every six months. Please see your instrument maintenance guide for full instructions on use. The dye formulations for your real-time PCR system will improve results with multiplexing by more accurately representing fluorescent spectra found in your real-time PCR experiments.
- Calibration and verification should be run at least every six months; see instrument maintenance guide for complete instructions
Order Info
Dry ice shipping; store plates at -15° to -25°C
Specifications
Store at -15°C to -25°C | |
Dye Spectral Calibration Plate | |
Dry Ice | |
Spectral Calibration |
QuantStudio™ 12 K Flex, QuantStudio™ 6 Flex, QuantStudio™ 7, ViiA™ 7 System | |
Real Time PCR (qPCR) | |
1 x 96-well Plate |
For Research Use Only. Not for use in diagnostic procedures.