missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Dropper Bulbs, 24 Pk, Natural
Designed for Pasteur pipettes, small pipettes and medicine droppers. Fisherbrand™ Dropper Bulbs are made of flexible latex and are easy to attach.
$21.55 - $24.10
Specifications
Color | Natural |
---|---|
Material | Latex |
Number of Channels | 1 |
Type | Bulb Dropper |
For Use With (Equipment) | Pasteur pipettes, small pipettes, and medicine droppers |
Catalog Number | Mfr. No. | Volume (Metric) | Length (Metric) | Diameter (Metric) Opening | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Length (Metric) | Diameter (Metric) Opening | Price | Quantity | |||
14-127-515
|
N/A | 1 mL | 43 mm | 5 mm |
Pack of 24 Each for $21.55
|
|
|||
14-127-516
|
N/A | 2 mL | 52 mm | 6 mm |
Pack of 24 Each for $24.10
|
|
|||
Description
Designed for Pasteur pipettes, small pipettes and medicine droppers. Fisherbrand™ Dropper Bulbs are made of flexible latex and are easy to attach.
- Made of natural rubber
- Available in a variety of sizes
- Designed for use with Pasteur pipettes, small pipettes and medicine droppers
Specifications
Natural | |
1 | |
Pasteur pipettes, small pipettes, and medicine droppers |
Latex | |
Bulb Dropper | |
13 mm |