missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labomed™ CxL Binocular Laboratory Microscope

Ideal for educational and laboratory applications.

Manufacturer:  Fisher Scientific 9135002

 View more versions of this product

Catalog No. S96029



Description

Description

Designed with a semi-plan achromatic optical system that provides true color rendition and contrast. With 100% glass optics and all-brass mechanical components.

  • Eyepieces: Lockable 10X/18mm focusable eyepieces, dual diopter adjustments with foldable rubber eye guards, and antifungal coating
  • Head: Ergonomic binocular tube with 45° viewing angle, 360° rotatable, interpupillary distance adjustment of 54–74mm
  • Objectives: DIN semi-plan achromatic 4X, 10X, 40X, 100X (SL, Oil) objectives with antifungal coating, enable viewing of an assortment of specimens with the highest degree of clarity Stage: 5.31 x 4.88 in. (135 x 124mm) mechanical stage with single specimen holder and low-drive X/Y movement controls, 76 x 50mm X/Y travel range
  • Condenser: Abbe 1.25 NA condenser with iris diaphragm
  • Stand: Single-mold, rust-resistant stand with ergonomic hand rests that provide comfort and stability
  • Illumination: Available with halogen (6V/20w) bulb that provides up to 2000 hours of life or built-in rechargeable LED (3.4V/1w) with up to 100,000 hours of life

Digital Model

  • Fixed 1.3MP CMOS (1280 × 960) camera module iVu 1500 Wide-field, focusable paired 10X eyepiece

Specifications

Specifications

19 in.
12 in.
50/60Hz
100/240V
38.1cm
Single mold Aluminum Die cast with ergonomic handrests
1.25 N.A. Abbe with aspheric lens
Iris
10X, 18mm widefield
High school
6V/20w Halogen
Semi plan achromatic
17.1 lb.
48.3cm
30.5cm
Power cable (6ft.), cargille immersion oil, Nylon dust cover and cleaning Cloth, Styrofoam casing, operation manual, allen wrench, power cord, spare bulb and spare fuse
15 in.
Coaxial coarse and fine
Mechanical
4x, 10x, 40x, 100x oil DIN semi plan achromatic
4x, 10x, 40x, 100x oil DIN semi plan achromatic
Educational and laboratory application
Binocular
4-position reversed with rubber grip
7.8kg
100/240V 50/60Hz
Documents