Please login to your online account to display your discounted pricing

Labconco™ Purifier™ Logic+™ Class II A2 Biosafety Cabinet, 4 ft. Width, 8 in. Opening

Labconco Purifier™ Logic+™ Class II A2 Biosafety Cabinets with advanced ergonomic design excel in user comfort and functionality.

Specifications

Certifications/Compliance ADA, CAN/CSA C22.2, ETL, NSF 49, UL
Chamber Material Stainless Steel
Depth (Metric) 79.2cm
Display LCD
Housing Material Powder Coated Steel Exterior and Stainless Steel Interior
View More Specs
Products
Catalog Number Mfr. No. Amperage Height (Metric) Includes Lighting Price Quantity    

30-248-0000

 
labconco™
LCN302480000
12A 156.7cm Cabinet only Fluorescent CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

30-248-0100

 
labconco™
LCN302480100
12A 226.5 to 241.8cm Cabinet, Base stand Fluorescent CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

30-248-1000

 
labconco™
LCN302481000
12A 156.7cm Cabinet, UV light, fixture, pass through Fluorescent, UV CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

30-248-1100

 
labconco™
LCN302481100
12A 226.5 to 241.8cm Cabinet, Base stand, UV light, fixture, pass through Fluorescent, UV CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Certifications/Compliance ADA, CAN/CSA C22.2, ETL, NSF 49, UL
Chamber Material Stainless Steel
Depth (Metric) 79.2cm
Display LCD
Housing Material Powder Coated Steel Exterior and Stainless Steel Interior
Noise Level <63dBA
Sash Opening (Metric) 20.3cm
Width (Metric) 137.9cm

MyLogic™ operating system provides intuitive programming, color-coded menus, status messages and alarms with diagnostic troubleshooting — all using full sentences.

  • ECM blower technology combined with CAP (Constant Airflow Profile™) maintains precise volume of air as filters load
  • Interior-mounted LCD displays HEPA filter life remaining and cabinet status
  • Provides personnel, product and environmental protection; suitable for work in Biosafety Levels 1, 2 and 3
  • Discharges HEPA-filtered exhaust air directly into lab, or into an exhaust system through optional Canopy Connection
Inclination Technology™ Suite includes:
  • Flush-mounted stainless steel electrical receptacle covers with dampening hinges
  • Patented curved air grille with built-in armrest
  • Fully accessible controls and eye-level mounted color display with MyLogic™ operating system

Some models have base stands, UV lights, service fixtures, pass throughs and/or a combination of those features included. (Refer to nominal width, sash opening, electrical configuration and product specifications for details.)