Please login to your online account to display your discounted pricing

Labconco™ PuriCare™ Procedure Station, Class A2, 6ft. Width, 10in. Opening

Labconco PuriCare™ Procedure Station provides personnel, animal, and environmental protection.

Specifications

Depth (English) Exterior 31.2 in.
Depth (Metric) Exterior 79.2cm
Certifications/Compliance ADA, CAN/CSA C22.2, NSF 49, ETL, UL, CE
Chamber Material Stainless Steel
Sash Opening (Metric) 25.4cm
View More Specs
Products
Catalog Number Mfr. No. Includes Voltage Price Quantity    

31-261-000

 
labconco™
LCN31261000
Procedure Station Only 115V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

31-261-100

 
labconco™
LCN31261100
Procedure Station, UV light, service fixtures and pass through 115V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Depth (English) Exterior 31.2 in.
Depth (Metric) Exterior 79.2cm
Certifications/Compliance ADA, CAN/CSA C22.2, NSF 49, ETL, UL, CE
Chamber Material Stainless Steel
Sash Opening (Metric) 25.4cm
Width (English) Exterior 78.3 in.
Width (Metric) Exterior 198.9cm
Filter Efficiency 99.99%
Filter Type HEPA
Height (English) Exterior 63.3 in.
Height (Metric) Exterior 161.5cm
Lighting Fluorescent, UV
Net Weight (English) 805 lb.
Net Weight (Metric) 365.1kg
Outlets 1
Sash Opening (English) 10 in.
Width (English) 6 ft.
Width (Metric) 1.8m

  • Specialized Class II biological safety cabinets meet or exceed product and personnel protection requirements of NSF 49
  • Designed for conducting small animal research activities including cage changing, weighing, anesthesia delivery and surgical procedures

Models with 10 in. sash openings for 115V operation are NSF Listed.