missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ PuriCare™ Procedure Stations, Class A1, 4ft. Width, 12in. Opening, International Models

Provide personnel, animal and environmental protection

Specifications

Depth (English) Exterior 31.2 in.
Depth (Metric) Exterior 79.2cm
Certifications/Compliance ADA, CAN/CSA C22.2, NSF 49, ETL, UL, CE
Chamber Material Stainless Steel
Sash Opening (Metric) 30.48cm
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Includes Plug Type Price Quantity  
Catalog Number Mfr. No. Includes Plug Type Price Quantity  
31-141-020 Labconco™
LCN31141020
Procedure Station Only 100V Japan N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
31-141-030 Labconco™
LCN31141030
Procedure Station Only 230V Schuko N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
31-141-040 Labconco™
LCN31141040
Procedure Station Only 230V China/Australia N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
31-141-150 Labconco™
LCN31141150
Procedure Station, UV light, service fixtures and pass through 230V UK N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
31-141-140 Labconco™
LCN31141140
Procedure Station, UV light, service fixtures and pass through 230V China/Australia N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
31-141-130 Labconco™
LCN31141130
Procedure Station, UV light, service fixtures and pass through 230V Schuko N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
31-141-170 Labconco™
LCN31141170
Procedure Station, UV light, service fixtures and pass through 230V India N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
31-141-120 Labconco™
LCN31141120
Procedure Station, UV light, service fixtures and pass through 100V Japan N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

  • Specialized Class II biological safety cabinets meet or exceed product and personnel protection requirements of NSF 49
  • Designed for conducting small animal research activities including cage changing, weighing, anesthesia delivery and surgical procedures

Description & Specifications

Specifications

31.2 in.
ADA, CAN/CSA C22.2, NSF 49, ETL, UL, CE
30.48cm
137.9cm
HEPA
161.5cm
585 lb.
12 in.
1.2m
79.2cm
Stainless Steel
54.3 in.
99.99%
63.3 in.
Fluorescent, UV
265.4kg
4 ft.