missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Flexible Hose Connection Kit
For connecting Ventus™ canopy connection and exhaust ductwork
$1126.83 - $3406.92
Specifications
For Use With (Equipment) | Ventus™ canopy connection and exhaust ductwork, purifier™ logic™+ biosafety c |
---|---|
Type | Flex Hose Connection Kit |
Includes | Spiral flexible tubing and clamps |
Diameter (English) Nominal | 10 in. |
Diameter (Metric) Nominal | 25.4 cm |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Weight (English) | Weight (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Weight (English) | Weight (Metric) | Price | Quantity | ||
70-342-02
|
Labconco™
7034202 |
6 ft. | 182.8 cm | 6 lb. | 3.2 kg |
Each for $2,288.88
|
|
||
70-342-03
|
Labconco™
7034203 |
10 ft. | 304.8 cm | 10 lb. | 4.5 kg |
Each for $3,406.92
|
|
||
70-342-01
|
Labconco™
7034201 |
3 ft. | 91.4 cm | 4 lb. | 1.8 kg |
Each for $1,126.83
|
|
||
Description
- Includes spiral flexible tubing and clamps for installation
- Nominal Dia.: 10 in. (25.4cm)
Specifications
Ventus™ canopy connection and exhaust ductwork, purifier™ logic™+ biosafety c | |
Spiral flexible tubing and clamps | |
25.4 cm |
Flex Hose Connection Kit | |
10 in. |