missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ FlaskScrubber™ Vantage™ Glassware Washer Green Product

Ideal for college and university, government, pharmaceutical, and industrial labs or any facility utilizing reusable glassware, Labconco FlaskScrubber Vantage washers provide thorough, efficient, and economical cleaning that meets demanding laboratory standards

Manufacturer:  Labconco™ LCN4540031

Catalog No. 10-359-116

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Includes: One spindle rack, glass viewing window, 25w interior light

Description

Description

Ideal for college and university, government, pharmaceutical, and industrial labs or any facility utilizing reusable glassware, Labconco FlaskScrubber Vantage washers provide thorough, efficient, and economical cleaning that meets demanding laboratory standards

Choose from single-rack FlaskScrubber series models or dual-rack SteamScrubber models. Accessory spindle and open racks are designed specifically for laboratory glassware and are interchangeable between models.

Operating Features

  • Achieve higher water temperatures for enhanced washing, faster drying, and sanitizing
  • LCD information center for customizing cycles and monitoring operations, including internal water temperature (°C or °F) and alarms
  • High water circulation rates for thorough cleaning: 96 gal./min. (363L/min.) when operated on 115V 60Hz, and 112 gal./min. (424L/min.) on 230V 50/60Hz
  • Dual pumps: one for washing and one for draining, to reduce potential for cross-contamination
  • Built-in purified water pump brings unpressurized or pressurized purified water into tank for up to six pure water rinses
  • Built-in steam generator produces hot vapor to penetrate and remove dried residue for cleaner glassware
  • Manual-fill dispensers for detergent (powder or liquid) or rinse aid solution
  • Two user-set cycle programs
  • User-set delayed start (up to 8 hours)
  • Optional tempered safety glass viewing window with 25w interior light
  • Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail

 

Structural Features

  • Type 304 brushed stainless-steel door, tank, and upper and lower wash arms
  • Freestanding models have stainless-steel exterior sides and top
  • One-piece, stainless-steel, fine mesh particle drain filter traps debris in tank to protect pumps
  • Four leveling feet
  • 0.375 in. female NPT inlet fitting for hot water tap connection
  • Factory-installed drain hose and band clamp

 

 

  • Outfitted for washing narrow-necked flasks
  • Supplied with one Type 304 stainless-steel spindle rack with 36 detachable large spindles, 18 holders, 36 clips, and 10 interchangeable small spindles
  • Built-in forced-air drying through the spindles and throughout the tank up to 99 min. and programmable from 38° to 70°C (100° to 150°F)
  • Factory-set cycle programs: For 208/230V models, 10 (add INTENSE, INTENSE PLUS and EXTREME)
  • Factory-set cycle programs: 10
  • Automatic dispensers for liquid detergent dispenser (with peristaltic pump) and rinse aid
  • Water conductivity monitor to confirm rinse water cleanliness and effective detergent removal
  • Built-in HEPA†-filtered forced-air drying through the spindles and throughout the tank up to 99 min. and programmable from 38° to 70°C (100° to 158°F)
  • RS-232 port for monitoring washing operation on user-supplied computer or recorder

 

Order Info

Most accessories are interchangeable between models and are sold separately. Onsite validation is available through Labconco; contact your Fisher Scientific Sales Representative for details

Certifications

CE marked

Compliance

ETL listed

Warranty

Two years, parts and labor

Specifications

Specifications

12A
230V 50/60Hz
34.2 to 36.2 in.
One spindle rack, glass viewing window, 25w interior light
120°F
93°C
60°C
20 to 120psi for hot tap water pressure at washer
Freestanding Washer
294 lb.
32.2 in.
UL 61010-1, CAN CSA C22.2 No. 61010.1, ETL, CE
69.9cm
50/60Hz
Domestic/international
4.7L/min. for hot tap water, 3.4L/min. for purified water
86.9 to 91.9cm
199°F
140°F
49°C
Type 304 Stainless Steel
0psi
13L/Fill
133kg
81.8cm
27.5 in.
Ideal for college and university, government, pharmaceutical and industrial labs or any facility utilizing reusable glassware
230V
Documents