missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ CentriVap™ Concentration Systems: Ultra-Low (-84°C) Cold Trap
For use with Labconco CentriVap Benchtop Concentrator
$16424.04 - $16531.18
Specifications
Certifications | CE, ETL, ETL-C |
---|---|
Temperature Range (Metric) | -84°C |
For Use With (Equipment) | Low freezing point solvent concentrator system |
Includes | 1/3hp Compressor, 4L Stainless Steel collector, Acrylic lid with two quick-disconnect fittings, Stainless Steel drain port with Nylon valve, grounding clip and on/off power switch |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Amperage | Electrical Requirements | Frequency | Voltage | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Amperage | Electrical Requirements | Frequency | Voltage | Price | Quantity | ||
16-108-351
|
Labconco™
7460020 |
12 A | 115 V 60 Hz | 60 Hz | 115 V |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
16-108-353
|
Labconco™
7460040 |
6 A | 230 V 60 Hz | 60 Hz | 230 V |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Protect vacuum pump by trapping moisture, vapors and corrosive fumes as they evaporate from samples
- Environment-friendly, CFC-free refrigerant
- Stainless-steel condenser collects 4L of liquid, accepts optional glass insert (16-315-61) for corrosives
- Corrosion-resistant drain speeds cleanup
- READY light illuminates at -40°C, indicating concentration conditions are right
Order Info
Available in 115V and 230V models.
Compliance
ETL, ETL-C, and CE listed
Specifications
CE, ETL, ETL-C | |
Low freezing point solvent concentrator system | |
Stainless Steel | |
Benchtop | |
36.8 cm | |
53.1 cm | |
55.9 cm | |
64 kg |
-84°C | |
1/3hp Compressor, 4L Stainless Steel collector, Acrylic lid with two quick-disconnect fittings, Stainless Steel drain port with Nylon valve, grounding clip and on/off power switch | |
-65°C | |
14.5 in. | |
20.9 in. | |
22 in. | |
142 lb. |