missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Conical-Bottom Glass Centrifuge Tubes: 15 mL Capacity
Withstand centrifugation up to 2980 RCF
Supplier: DWK Life Sciences 7378515
Description
- With conical shaped bottom
- Tubes are made from borosilicate glass in compliance with ASTM Specification E438, Type I, Class A or B glass requirements
Specifications
USP, ASTM E 438 | |
Single-use | |
15-415 | |
126 mm | |
No Cap | |
No | |
2980 x g |
15 mL | |
Borosilicate Glass | |
Conical | |
Conical | |
17 mm | |
Centrifuge Tube |