missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ 100mL 6 in. Short Cone Oil Centrifuge Tubes

KIMAX™ tube designed for field use in testing petroleum. Centrifuge tubes with 6-inch short cone.

Supplier:  DWK Life Sciences 45243100

Catalog No. 05-621




Description

Description

  • Calibrated to contain
  • Top is tooled to accept snap cap 28150R-6
  • Scale and legend are durable white ceramic enamel
  • Different graduations than 45240
  • Capacity 100mL
  • Max RCF 800
  • Tube OD 45mm, Length 165mm
  • Shelf pack of 6, Case of 12
  • 45241LF-100 features our proprietary Lazer-Fused™ technology for durable and precise marking and outstanding volumetric accuracy. For more information on our Lazer-Fused™ tubes, click here.
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications

Specifications

To contain
100 mL
Borosilicate Glass
0 to 0.1mL in ±0.02mL, >0.1 to 0.3mL in ±0.03mL, >0.3 to 0.5mL in ±0.05mL, >0.5 to 1mL in ±0.075mL, >1 to 1.5mL in ±0.1mL, >1.5 to 2mL in ±0.2mL, >2 to 3mL in ±0.3mL, >3 to 5mL in ±0.5mL, >5 to 10mL in ±0.75mL, >10 to 25mL in ±1mL
165 mm
45 mm
Centrifuge Tube
USP, ASTM E 438, D4007
Reusable
Used in the determination of residues in liquified petroleum (LP) gases
Conical
Conical
0 to 0.5 mL in 0.05 mL increments, 0.5 to 2 mL in 0.1 mL increments, 2 to 3 mL in 0.2 mL increments, 3 to 5 mL in 0.5 mL increments, 5 to 10 mL in 1 mL increments, 10 to 25 mL in 5 mL increments, and at 50 mL, 100 mL
800 x g
SDS
Documents

Documents

Promotions

Promotions