missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Titeseal™ 2mL Shell Vials
12 x 35mm
$653.85 - $1232.88
Catalog Number | Mfr. No. | Material | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Quantity | Price | Quantity | ||||
03-340-17C
|
DWK Life Sciences
60831D1231 |
Borosilicate Glass | 200 Pk. |
Case of 2000 Each for $1,232.88
|
|
||||
03-340-18C
|
DWK Life Sciences
738352 |
Polyethylene | 500 Pk. |
Case of 2000 Each for $653.85
|
|
||||
Description
- 2mL capacity
- Glass shell vial
- Supplied with polyethylene plug-style needle closure
Specifications
White | |
Plug Style Needle |