missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Kontes™ Right Angle with Tip O-Ring PTFE Plug HI-VAC Valves

For vacuum applications up to 5 x 10-7 torr

Manufacturer:  DWK Life Sciences 8265100004

Catalog No. K826510-0004


Alert:

Polyacetal knob is not recommended for use over 110°C.


Description

Description

For vacuum applications up to 5 x 10-7 torr

  • Comes with precision external thread for fine control
  • Non-rotating shaft with primary seal made with FKM o-ring on tapered seat
  • Full open position at 1-1/2 turns
  • Used as bleed at up to half turn
  • PTFE shaft can be used continuously at system temperatures of 230°C or intermittently at 275°C

Specifications

Specifications

0 to 0.15 in.
0.3 in.
5 to 105 Tip O-ring, PTFE plug
0 to 4mm
Right angle valve
0 to 0.4cm
0.9cm
Borosilicate Glass
010
Documents