missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Pellet Pestle™
Use to resuspend protein and DNA pellets or grind soft tissue in microcentrifuge tubes
Supplier: DWK Life Sciences 7495200090
Description
Use to resuspend protein and DNA pellets or grind soft tissue in microcentrifuge tubes
Disposable Pellet Pestle
- Choose autoclavable polypropylene or RNase-, DNase-, pyrogen-free material (manufactured under M5.5 [Class 10,000] cleanroom conditions)
- Available with or without 100 microtubes
- Microtubes have the same properties and come individually wrapped to ensure purity
- Length of pestle with tip, 7cm (2.75 in.)
- Autoclavable CTFE polymeric head with a stainless-steel shaft
- Pestle length with tip, 6cm (2.5 in.) for 0.5mL size; 14cm (5.59 in.) for 1.5mL size
Specifications
0.05 oz. | |
Polypropylene | |
Yes | |
2.75 in. | |
100 Microtubes | |
70mm |
1.5 mL | |
Pellet Pestle and Tube | |
Resuspend Protein and DNA pellets or grind soft tissue in microcentrifuge tubes | |
RNase, DNase and Pyrogen-free | |
Cordless motor | |
0.05 oz., 1.5mL |