missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Kontes™ Microscale Filtering Tube

For filtrations in semi-micro analysis and for use with a 748012-1000 Hirsch funnel

Supplier:  DWK Life Sciences 7480211030

Catalog No. K748021-1030


Description

Description

  • With a reinforced lip and a hose connection designed to accept 5/16 in. I.D. flexible tubing
  • Hose Connection No. 1
  • Approx. O.D. x L: 22 x 150mm

Specifications

Specifications

Filtering Tube
Reinforced lip and a 0.25 in. hose connection
5.9 in.
30 mL
22 mm
USP Type I and ASTM E438 Type I, Class A
Borosilicate Glass
150 mm
0.86 in.
1.01 oz.
SDS
Documents

Documents

Promotions

Promotions