missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Filtration Assemblies: Flasks With Side Arm, No. 2 Hose connection
Borosilicate glass flask with side arm, No. 2 hose connection.
$142.44 - $615.24
Specifications
Connectors | No. 2 Hose Connection |
---|---|
Description | Filtration Flask |
Material | Borosilicate Glass |
Quantity | 1/Cs. |
Catalog Number | Mfr. No. | Volume (Metric) | Connectors | Standard Taper Joint | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Connectors | Standard Taper Joint | Price | Quantity | |||
K953710-0000
|
DWK Life Sciences
9537100000 |
125 mL | No. 2 Hose Connection | 5 |
Each for $142.44
|
|
|||
K953760-0000
|
DWK Life Sciences
9537600000 |
1000 mL | No. 2 Hose Connection | 8 |
Case for $247.35
|
|
|||
K953760-2000
|
DWK Life Sciences
9537602000 |
2000 mL | No. 2 Hose Connection | 8 |
Case for $422.71
|
|
|||
K953760-4000
|
DWK Life Sciences
9537604000 |
4000 mL | No. 2 Hose Connection | 8 |
Case for $615.24
|
|
|||
Description
DWK Life Sciences Kimble Kontes Filtration Assemblies: Flasks With Side Arm, No. 2 Hose connection, Connector Types: No. 2 Hose Connection, Borosilicate Glass, Description: Filtration Flask
Order Info
Does not include rubber stopper and hose
Specifications
No. 2 Hose Connection | |
Filtration Flask | |
Borosilicate Glass | |
1/Cs. |