missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ GL 45 Media Bottles Starter Pack
An assortment of popularly sized media bottles which is ideal for general laboratory use including mixing, storing, or transporting culture media, chemicals, or solvents.
Supplier: DWK Life Sciences 1439501
Description
- Enhanced graduations and marking spot made with chemically resistant white enamel paint
- 30 mm ID opening
- Autoclavable
- Supplied with linerless GL 45 screw thread caps
- Replaceable clear (natural) drip-free polypropylene pour ring is included on each bottle
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- Two 100mL bottles
- Graduation range: 20 to 80mL
- Graduation intervals: 10mL
- Height x O.D.: 100 x 56mm
- Three 250mL bottles
- Graduation range: 50 to 200mL
- Graduation intervals: 25mL
- Height x O.D.: 138 x 70mm
- Three 500mL bottles
- Graduation range: 100 to 400mL
- Graduation intervals: 50mL
- Height x O.D.: 176 x 86mm
- Two 1000mL bottles
- Graduation range: 100 to 900mL
- Graduation intervals: 50mL
- Height x O.D.: 225 x 101mm
Order Info
Replaceable clear (natural) drip-free polypropylene pour ring is included on each bottle
Specifications
Polypropylene | |
Linerless GL 45 Screw Thread Cap | |
100, 250, 500 and 1000 mL | |
General laboratory use including mixing, storing, or transporting culture media, chemicals, or solvents. | |
Borosilicate Glass | |
Yes |
Media Bottle Starter Pack | |
Unlined | |
Clear | |
GL 45 screw thread caps and Replaceable clear (natural) drip-free polypropylene pour ring on each bottle | |
Blue | |
Autoclavable |