missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Flat Bottom Screw threaded Culture Tubes
Without caps
Supplier: DWK Life Sciences 90K16100F
Description
Without caps
- Borosilicate glass
- Shrink wrap trays
Specifications
USP Type I, ASTM E 438 Type I, Class B | |
100 mm | |
Yes | |
None | |
15-415 | |
Screw-threaded Culture Tube |
12 mL | |
Borosilicate Glass | |
For tissue culture and clinical chemistry | |
Shrink Wrapped Tray | |
16 mm |