missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ 20mL Polyethylene Scintillation Vials, Urea Closures Packed Separately, Kim-Bulk™ Packaging
Urea closures with aluminum or cork-backed foil liners
$425.97 - $425.97
Specifications
Material (Liner) | Foil/Cork |
---|---|
Material | Polyethylene |
Volume (Metric) | 20 mL |
Volume (English) | 0.67 oz. |
Closure Material | Urea |
Catalog Number | Mfr. No. | Closure Material | Material (Liner) | Packaging Type | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Material | Material (Liner) | Packaging Type | Price | Quantity | |||
03-337-24
|
DWK Life Sciences
FS5850020 |
Urea | Foil/Cork | 500/Cs. |
Case of 500 Each for $425.97
|
|
|||
Description
- Screw threads
- Vials supplied with choice of 22-400 GPI thread closure
Specifications
Foil/Cork | |
20 mL | |
Urea |
Polyethylene | |
0.67 oz. | |
Screw Cap |