missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ WypAll™ X60 Wipers
Fast absorption and outstanding tear resistance
$121.75 - $179.48
Specifications
Product Type | Wypall X60 Wipes |
---|---|
Material | Non-woven Polyproylene Cellulose Fabric |
Catalog Number | Mfr. No. | Color | Length (Metric) | Width (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Length (Metric) | Width (Metric) | Price | Quantity | |||
29-635-1294
|
Kimberly-Clark Professional™
34900 |
White | 42.67 cm | 31.75 cm |
Case of 900 Each for $179.48
|
|
|||
19-014-876
|
Kimberly-Clark Professional™
35421 |
White | 34 cm | 50.29 cm |
Case of 6 Each for $146.77
|
|
|||
19-130-1632
|
Kimberly-Clark Professional™
34955 |
White | 31.5 cm | 31.0 cm |
Case for $121.75
|
|
|||
19-130-3926
|
Kimberly-Clark Professional™
34965 |
Blue | 34 cm | 31.75 cm |
Case of 1100 Each for $144.00
|
|
|||
36-101-2598
|
Kimberly-Clark Professional™
34865 |
White | 31.75 cm | 30.48 cm |
Case of 12 Each for $123.51
|
|
|||
15-235-79
|
Kimberly-Clark Professional™
34790 |
White | 42.67 cm | 21.2 cm |
Case of 1260 Each for $129.47
|
|
|||
06-666-62
|
Kimberly-Clark Professional™
35411 |
Blue | 25 cm | 31 cm |
Case of 12 Each for $161.41
|
|
|||
Description
Fast absorption and outstanding tear resistance
- Made from Hydroknit™, an advanced wiper material manufactured using jets of water to bond soft, absorbent paper to extra-strong, nonwoven fabric
- Reinforced for extra scrubbing and cleaning power
- No adhesives or binders—soft enough for face and hands
Specifications
Wypall X60 Wipes | |
Non-woven Polyproylene Cellulose Fabric |