missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Access™ Wiper Dispenser
Space-saving metal dispenser
Supplier: Kimberly-Clark Professional™ 73900
Description
Mounts to walls, workbenches, trucks, carts and holds one box of:
- WypAll™ WypAll X80 towels: 19-130-1631, 19-130-165, 19-130-2379 or 19-130-3474
- WypAll L20 Wipers: 06-666-19 and 06-666-22
- Kimtech Science Lens Cleaning Stations: 17-228A
- WypAll L40 multi-purpose wipers: 06-666-130 L30
- WypAll L40 general-purpose wipers: 19-168-202
- WypAll X70 wipers: 19-014-872, 19-812-925 and 19-014-860
Specifications
Wiper Dispenser | |
11 x 0.65 x 8 in. | |
For WYPALL wiper boxes |
White | |
Wall or Surface Mount |